Double Diaphragm Pump, PVDF, Air Operated, Santoprene, 23 gpm GPM 250 Degrees F

  • Mfr # S10B1K1KPAS000.

  • Zoro # G5372997


product price:  $2,596.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
PVDF
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10B1K1KPAS000.
Zoro #
G5372997
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Height
13.8 in
Overall Length
7.6 in
Overall Width
11-13/16 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Solid Diameter (Maximum)
3/20 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
PVDF
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Consumption (Maximum)
20 scfm
Air Intake Connection Type
Flange
Check Seat Material
PVDF
Diaphragm Material
Santoprene
Media Temperature (Maximum)
250 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
100 psi
Agency Compliance
CE, EAC
Includes
Pump
Pump Operation Type
Air
Self-Priming Dry
9 ft
Self-Priming Wet
9 ft
Standards
ABS Type Approved, CE Certified, EAC, ISO
Inlet/Outlet
1 in
For Use With
Highly Corrosive Fluids, Intermittent/On-Demand, Low Abrasive Fluids, and Suspended Solids
Flow Rate @ 80 psi
21.6 gpm
Flow Rate @ 100 psi
23 gpm
Chemical Compatibility
Manifold Connection Type
Flange
Series Family
S10
Flow Rate (Maximum)
23 gpm
Media Discharge Location
Center, Top
Flow Rate @ 20 psi
11.5 gpm
Wetted Housing Material
PVDF
Priming
Self-Priming
Media Intake Location
Bottom, Center
Media Intake Connection Type
Flange
Media Discharge Connection Type
Flange
Flow Rate @ 60 psi
19.5 gpm
Air Intake Pressure (Maximum)
100 psi
For Use With Potable Systems
No
Feet of Head (Maximum)
231 ft
Flow Rate @ 40 psi
16.3 gpm

Description

Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/4 in, Air Intake Connection Type Flange, Check Seat Material PVDF, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 23 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type Flange, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type Flange, Media Intake Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.