Orb LED Track Head 12 Watt CCT Selectable 24 Degree Beam Angle J-Style White 120 Volt
- Mfr # JH5070
- Zoro # G823314008
product price:Â
$
71.99
/ea
Key Features
Standards
cETLus, FCC, Dry, RoHS, IP20
Finish
White
Lens Material
Poly methyl methacrylate (PMMA)
Outside Dia.
4.7 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JH5070
- Zoro #
- G823314008
- UPC #
- 45923412622
- Country of Origin
- Thailand
Dimensions
- Outside Dia.
- 4.7 in
- Overall Height
- 7.13 in
- Overall Width
- 1.3 in
- Overall Length
- 5.63 in
Details
- Standards
- cETLus, FCC, Dry, RoHS, IP20
- Finish
- White
- Lens Material
- Poly methyl methacrylate (PMMA)
- Color
- White
- Application
- Lighting
- Dimmable
- Yes
- Location Rating
- Dry
- Slope Ceiling Adaptable
- Yes
- Voltage
- 120 V
- Shape
- Round
- Style
- Contemporary
- Material
- Aluminum
- Lumens
- 1020 lm
- Color Rendering Index
- 90
- Diffuser Finish
- Clear
- Bulb Base Type
- Integrated
- Color Temperature
- 3000K/ 4000K/ 5000K
- Maximum Fixture Wattage
- 12 W
- Includes Bulb
- Integrated
Description
The SATCO NUVO JH5070 LED Orb track head is a sleek, compact fixture designed for J-style track systems. Finished in white, this modern Orb-shaped head features a swivel arm and a 355-degrees rotating head for precise directional control. A recessed CCT switch allows selection between 3000K, 4000K, and 5000K, while the 24-degrees beam angle delivers focused, accent lighting.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.