Shop SATCO
See all product information
Create Account
8W LED Track Head CCT Selectable Dim to Warm H Style 48 Deg Beam Angle 120V Brushed Nickel Square
- Mfr # TH756
- Zoro # G923313963
product price:Â
$
53.99
/ea
Key Features
Shape
Square
Application
Lighting
Finish
Brushed Nickel
Slope Ceiling Adaptable
Yes
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH756
- Zoro #
- G923313963
- UPC #
- 45923412257
- Country of Origin
- Malaysia
Dimensions
- Depth
- 5 in
- Overall Height
- 2.28 in
- Overall Width
- 2.28 in
- Overall Length
- 2.87 in
Details
- Shape
- Square
- Application
- Lighting
- Finish
- Brushed Nickel
- Slope Ceiling Adaptable
- Yes
- Material
- Aluminum
- Style
- Contemporary
- Voltage
- 120 V
- Lumens
- 500 lm-600 lm
- Color
- Nickel
- Standards
- cETLus, FCC, Dry, RoHS
- Lens Material
- Polycarbonate (PC)
- Dimmable
- Yes
- Location Rating
- Dry
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Bulb Base Type
- Integrated
- Color Rendering Index
- 90+
- Diffuser Finish
- Clear
- Maximum Fixture Wattage
- 8 W
- Includes Bulb
- Integrated
Description
The SATCO NUVO TH756 LED Track Head features a brushed nickel square housing with a 48-degree beam angle for expanded light distribution. This H-style model offers 5 CCT selectability, Dim to Warm performance, adjustable aiming, and a prismatic lens.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.