Shop SATCO
See all product information
Create Account
Orb LED Track Head 12 Watt CCT Selectable 36 Degree Beam Angle J-Style Brushed Nickel 120 Volt
- Mfr # JH5075
- Zoro # G223314011
product price:Â
$
75.99
/ea
Key Features
Slope Ceiling Adaptable
Yes
Shape
Round
Lumens
1020 lm
Style
Contemporary
Outside Dia.
4.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JH5075
- Zoro #
- G223314011
- UPC #
- 45923412677
- Country of Origin
- Thailand
Dimensions
- Outside Dia.
- 4.7 in
- Overall Width
- 1.3 in
- Overall Length
- 5.63 in
- Overall Height
- 7.13 in
Details
- Slope Ceiling Adaptable
- Yes
- Shape
- Round
- Lumens
- 1020 lm
- Style
- Contemporary
- Standards
- cETLus, FCC, Dry, RoHS, IP20
- Voltage
- 120 V
- Lens Material
- Poly methyl methacrylate (PMMA)
- Color
- Nickel
- Material
- Aluminum
- Location Rating
- Dry
- Dimmable
- Yes
- Application
- Lighting
- Finish
- Brushed Nickel
- Bulb Base Type
- Integrated
- Diffuser Finish
- Clear
- Color Temperature
- 3000K/ 4000K/ 5000K
- Includes Bulb
- Integrated
- Color Rendering Index
- 90
- Maximum Fixture Wattage
- 12 W
Description
The SATCO NUVO JH5075 LED Orb track head features a brushed nickel finish and a modern Orb design for J-style track applications. With a swivel arm and 355-degrees rotating head, this fixture allows accurate aiming and positioning. Selectable 3000K, 4000K, and 5000K color temperatures pair with a 36-degrees beam angle to provide smooth, wide illumination.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.