8W LED Track Head CCT Selectable Dim to Warm H Style 48 Deg Beam Angle 120V Brushed Nickel Round
- Mfr # TH766
- Zoro # G223313977
product price:Â
$
51.99
/ea
Key Features
Outside Dia.
2.28 in
Lamp Shape
Integrated LED
Material
Aluminum
Application
Lighting
Lumens
500 lm-600 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH766
- Zoro #
- G223313977
- UPC #
- 45923412370
- Country of Origin
- Malaysia
Dimensions
- Outside Dia.
- 2.28 in
- Depth
- 5 in
- Length
- 2.87 in
Details
- Lamp Shape
- Integrated LED
- Material
- Aluminum
- Application
- Lighting
- Lumens
- 500 lm-600 lm
- Voltage
- 120V
- CCT
- 2700K/3000K/3500K/4000K/5000K/3000K-2000K
- Lamp Included
- Integrated
- CRI
- 90+
- Dimmable
- Yes
- Slope Ceiling Adaptable
- Yes
- Lamp Base
- Integrated
- Standards
- cETLus, FCC, Dry, RoHS
- Lens Finish
- Clear
- Style
- Contemporary
- Watts
- 8 W
- Location Rating
- Dry
- Shape
- Round
- Color
- Nickel
- Lens Material
- Polycarbonate (PC)
- Finish
- Brushed Nickel
Description
The SATCO NUVO TH766 LED Track Head combines a brushed nickel round housing with a 48-degree beam angle for expanded light distribution. Designed for contemporary spaces, it features 5 CCT selectability, Dim to Warm performance, adjustable aiming, and enhanced beam quality.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.