8 Watt LED Track Head CCT Selectable Dim to Warm H Style 48 Degree Beam Angle 120 Volt White Round
- Mfr # TH764
- Zoro # G223313953
product price:Â
$
41.99
/ea
Key Features
Watts
8 W
Lamp Shape
Integrated LED
Outside Dia.
2.28 in
Color
White
Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH764
- Zoro #
- G223313953
- UPC #
- 45923412356
- Country of Origin
- Malaysia
Dimensions
- Outside Dia.
- 2.28 in
- Depth
- 5 in
- Length
- 2.87 in
Details
- Watts
- 8 W
- Lamp Shape
- Integrated LED
- Color
- White
- Standards
- cETLus, FCC, Dry, RoHS
- Lens Finish
- Clear
- Lamp Included
- Integrated
- CRI
- 90+
- Lens Material
- Polycarbonate (PC)
- Slope Ceiling Adaptable
- Yes
- Lamp Base
- Integrated
- Lumens
- 500 lm-600 lm
- Dimmable
- Yes
- Material
- Aluminum
- Style
- Contemporary
- Shape
- Round
- Application
- Lighting
- CCT
- 2700K/3000K/3500K/4000K/5000K/3000K-2000K
- Location Rating
- Dry
- Voltage
- 120V
- Finish
- White
Description
The SATCO NUVO TH764 LED Track Head provides broader coverage with a 48-degree beam angle. Finished in white with a round housing, this H-style fixture offers 5 CCT selectability, Dim to Warm performance, adjustable aiming, and smooth beam quality.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.