Orb 12W LED H-Style Track Head CCT Selectable 36 Deg Beam Angle Brushed Nickel Finish 120V H-Style
- Mfr # TH675
- Zoro # G623313973
product price:Â
$
75.99
/ea
Key Features
Shape
Round
Lens Material
Poly methyl methacrylate (PMMA)
Color
Nickel
Lumens
1020 lm
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH675
- Zoro #
- G623313973
- UPC #
- 45923412127
- Country of Origin
- Thailand
- Shape
- Round
- Lens Material
- Poly methyl methacrylate (PMMA)
- Color
- Nickel
- Lumens
- 1020 lm
- Voltage
- 120 V
- Finish
- Brushed Nickel
- Standards
- cETLus, FCC, Dry, RoHS, IP20
- Dimmable
- Yes
- Material
- Aluminum
- Location Rating
- Dry
- Slope Ceiling Adaptable
- Yes
- Style
- Contemporary
- Application
- Lighting
- Color Temperature
- 3000K/ 4000K/ 5000K
- Diffuser Finish
- Clear
- Color Rendering Index
- 90
- Bulb Base Type
- Integrated
- Includes Bulb
- Integrated
- Maximum Fixture Wattage
- 12 W
Dimensions
- Outside Dia.
- 4.7 in
- Overall Height
- 7.13 in
- Overall Length
- 5.63 in
- Overall Width
- 1.3 in
Description
The SATCO NUVO TH675 LED Orb track head blends contemporary design with adaptable illumination for H-style track systems. Finished in brushed nickel, this compact Orb fixture includes a swivel arm and 355-degrees head rotation for precise aiming. Featuring selectable 3000K, 4000K, and 5000K color temperatures, the 36-degrees beam angle provides smooth, expanded light distribution.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.