Shop SATCO
See all product information
Create Account
8 Watt LED Track Head CCT Selectable Dim to Warm J Style 36 Degree Beam Angle 120 Volt Black Square
- Mfr # JH5052
- Zoro # G923313970
product price:Â
$
47.99
/ea
Key Features
Finish
Black
Shape
Square
Slope Ceiling Adaptable
Yes
Lens Material
Polycarbonate (PC)
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JH5052
- Zoro #
- G923313970
- UPC #
- 45923412707
- Country of Origin
- Malaysia
- Finish
- Black
- Shape
- Square
- Slope Ceiling Adaptable
- Yes
- Lens Material
- Polycarbonate (PC)
- Voltage
- 120 V
- Application
- Lighting
- Material
- Aluminum
- Color
- Black
- Dimmable
- Yes
- Location Rating
- Dry
- Style
- Contemporary
- Lumens
- 500 lm-600 lm
- Standards
- cETLus, FCC, Dry, RoHS
- Bulb Base Type
- Integrated
- Diffuser Finish
- Clear
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Color Rendering Index
- 90+
- Maximum Fixture Wattage
- 8 W
- Includes Bulb
- Integrated
Dimensions
- Depth
- 5 in
- Overall Height
- 2.27 in
- Overall Length
- 2.87 in
- Overall Width
- 2.28 in
Description
The SATCO NUVO JH5052 LED Track Head delivers flexible, design-forward lighting in a sleek J-style configuration. Featuring 5 CCT selectability and Dim to Warm technology, this black, square housing model provides controlled illumination through a 36-degree beam angle, with adjustable aiming and a prismatic lens for improved beam quality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.