Shop SATCO
See all product information
Create Account
8 Watt LED Track Head CCT Selectable Dim to Warm H Style 48 Degree Beam Angle 120 Volt White Square
- Mfr # TH754
- Zoro # G123313954
product price:Â
$
43.99
/ea
Key Features
Lens Material
Polycarbonate (PC)
Material
Aluminum
Location Rating
Dry
Dimmable
Yes
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH754
- Zoro #
- G123313954
- UPC #
- 45923412233
- Country of Origin
- Malaysia
Dimensions
- Depth
- 5 in
- Overall Width
- 2.28 in
- Overall Length
- 2.87 in
- Overall Height
- 2.28 in
Details
- Lens Material
- Polycarbonate (PC)
- Material
- Aluminum
- Location Rating
- Dry
- Dimmable
- Yes
- Color
- White
- Application
- Lighting
- Finish
- White
- Style
- Contemporary
- Lumens
- 500 lm-600 lm
- Slope Ceiling Adaptable
- Yes
- Standards
- cETLus, FCC, Dry, RoHS
- Voltage
- 120 V
- Shape
- Square
- Color Rendering Index
- 90+
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Diffuser Finish
- Clear
- Bulb Base Type
- Integrated
- Includes Bulb
- Integrated
- Maximum Fixture Wattage
- 8 W
Description
The SATCO NUVO TH754 LED Track Head provides broader coverage with a 48-degree beam angle. Finished in white with a square housing, this H-style fixture offers 5 CCT selectability, Dim to Warm performance, adjustable aiming, and enhanced beam quality.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.