Shop SATCO
See all product information
Create Account
8 Watt LED Track Head CCT Selectable Dim to Warm J Style 48 Degree Beam Angle 120 Volt White Round
- Mfr # JH5064
- Zoro # G623314031
product price:Â
$
45.99
/ea
Key Features
Lumens
500 lm-600 lm
Color
White
Dimmable
Yes
Material
Aluminum
Lens Material
Polycarbonate (PC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JH5064
- Zoro #
- G623314031
- UPC #
- 45923412783
- Country of Origin
- Malaysia
- Lumens
- 500 lm-600 lm
- Color
- White
- Dimmable
- Yes
- Material
- Aluminum
- Lens Material
- Polycarbonate (PC)
- Shape
- Round
- Slope Ceiling Adaptable
- Yes
- Standards
- cETLus, FCC, Dry, RoHS
- Style
- Contemporary
- Voltage
- 120 V
- Finish
- White
- Application
- Lighting
- Location Rating
- Dry
- Bulb Base Type
- Integrated
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Color Rendering Index
- 90+
- Maximum Fixture Wattage
- 8 W
- Includes Bulb
- Integrated
- Diffuser Finish
- Clear
Dimensions
- Depth
- 5 in
- Outside Dia.
- 2.28 in
- Overall Height
- 2.27 in
- Overall Length
- 2.87 in
Description
The SATCO NUVO JH5064 LED Track Head provides wider light distribution through a 48-degree beam angle. Finished in white with a round housing, this J-style fixture offers 5 CCT selectability, Dim to Warm technology, adjustable aiming, and a prismatic lens for smooth illumination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.