8 Watt LED Track Head CCT Selectable Dim to Warm J Style 48 Degree Beam Angle 120 Volt White Square
- Mfr # JH5054
- Zoro # G323313983
product price:Â
$
47.99
/ea
Key Features
Standards
cETLus, FCC, Dry, RoHS
Shape
Square
Depth
5 in
Lens Material
Polycarbonate (PC)
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JH5054
- Zoro #
- G323313983
- UPC #
- 45923412721
- Country of Origin
- Malaysia
Dimensions
- Depth
- 5 in
- Overall Width
- 2.28 in
- Overall Height
- 2.27 in
- Overall Length
- 2.87 in
Details
- Standards
- cETLus, FCC, Dry, RoHS
- Shape
- Square
- Lens Material
- Polycarbonate (PC)
- Color
- White
- Material
- Aluminum
- Location Rating
- Dry
- Application
- Lighting
- Dimmable
- Yes
- Style
- Contemporary
- Voltage
- 120 V
- Finish
- White
- Slope Ceiling Adaptable
- Yes
- Lumens
- 500 lm-600 lm
- Color Rendering Index
- 90+
- Diffuser Finish
- Clear
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Includes Bulb
- Integrated
- Maximum Fixture Wattage
- 8 W
- Bulb Base Type
- Integrated
Description
The SATCO NUVO JH5054 LED Track Head provides broader light distribution in a modern J-style design. Featuring a white square housing with a 48-degree beam angle, it includes 5 CCT selectability, Dim to Warm technology, adjustable aiming, and a prismatic lens for enhanced beam performance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.