Orb 12 Watt LED H-Style Track Head CCT Selectable 24 Degree Beam Angle Black Finish 120V H-Style
- Mfr # TH671
- Zoro # G023313979
product price:Â
$
71.99
/ea
Key Features
Finish
Black
Material
Aluminum
Location Rating
Dry
Dimmable
Yes
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH671
- Zoro #
- G023313979
- UPC #
- 45923412080
- Country of Origin
- Thailand
- Finish
- Black
- Material
- Aluminum
- Location Rating
- Dry
- Dimmable
- Yes
- Color
- Black
- Style
- Contemporary
- Lens Material
- Poly methyl methacrylate (PMMA)
- Voltage
- 120 V
- Shape
- Round
- Slope Ceiling Adaptable
- Yes
- Application
- Lighting
- Standards
- cETLus, FCC, Dry, RoHS, IP20
- Lumens
- 1020 lm
- Bulb Base Type
- Integrated
- Color Rendering Index
- 90
- Diffuser Finish
- Clear
- Color Temperature
- 3000K/ 4000K/ 5000K
- Includes Bulb
- Integrated
- Maximum Fixture Wattage
- 12 W
Dimensions
- Outside Dia.
- 4.7 in
- Overall Length
- 5.63 in
- Overall Width
- 1.3 in
- Overall Height
- 7.13 in
Description
The SATCO NUVO TH671 LED Orb track head offers refined, targeted illumination with a sleek black finish for H-style track systems. Its compact Orb design includes a swivel arm and 355-degrees head rotation for precise positioning. Featuring a recessed CCT switch with selectable 3000K, 4000K, or 5000K color temperatures, this model's 24-degrees beam angle provides crisp, directional lighting for contemporary interiors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.