
Round Infrared Sauna, Canadian Hemlock Wood, Red Light Heater, Glass Door
Mfr # MNSC0025-0SBK
Zoro # G622720864
product price:Â $7,750.99
/eaKey Features
People Served
2-Person
Watts
2.2 kW
Material
Canada Hemlock
Exterior Width
51.2 in
Exterior Depth
51.2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MNSC0025-0SBK
Zoro #
G622720864
UPC #
191042101814
Country of Origin
China
Dimensions
Exterior Width
51.2 in
Exterior Depth
51.2 in
Interior Width
44.88 in
Details
People Served
2-Person
Watts
2.2 kW
Material
Canada Hemlock
Max. Temp.
149°F
Shape
Round
Indoor/Outdoor
Indoor
Operating Temp.
86-149°F
Voltage
120 V
Includes
Infrared panel heater+ red light heater, Touch Control Panel with BT/USB with WIFI control, Speakers Oxygen Ionizer Roof vent
Item
Saunas
Description
Designed for modern wellness routines, this 1-2-Person infrared sauna pairs a bold exterior with a warm wood interior. Advanced infrared panels provide consistent, soothing heat to support daily relaxation and muscle recovery. Integrated sauna lights and a tinted glass door elevate the spa-like experience. Perfect for indoor spaces that want the comfort and atmosphere of a backyard sauna escape.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.