
Square Sauna, Canadian Hemlock & Black, Infrared Heating Panels, Red Light Heater, 7 Chroma Lights
Mfr # MNSC0029-0SB
Zoro # G722720863
product price: $5,858.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Includes
Low EMF Infrared panel heater+ red light heater, Touch Control Panel with BT/USB with WIFI control, Speakers Oxygen Ionizer Roof vent
Material
Canada Hemlock
Shape
Square
Interior Width
56.85 in
Indoor/Outdoor
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MNSC0029-0SB
Zoro #
G722720863
UPC #
191042101821
Country of Origin
China
Dimensions
Interior Width
56.85 in
Exterior Width
60.2 in
Exterior Depth
60.2 in
Details
Includes
Low EMF Infrared panel heater+ red light heater, Touch Control Panel with BT/USB with WIFI control, Speakers Oxygen Ionizer Roof vent
Material
Canada Hemlock
Shape
Square
Indoor/Outdoor
Indoor
Voltage
120 V
People Served
3-Person
Operating Temp.
86-149°F
Watts
2.2 kW
Item
Saunas
Max. Temp.
149°F
Description
Create space for shared recovery with this 3-Person infrared sauna. Crafted from natural wood and powered by high-performance infrared panels, it delivers gentle, even heat ideal for daily wellness routines. Star-style sauna lights add a tranquil glow that enhances relaxation. Designed for indoor use, it brings the ambiance and benefits of a backyard sauna into your home.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.