X005, IE Entry Level Switch unm

  • Mfr # 6GK50050BA101AA3

  • Zoro # G8359873


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Type
5 Port Unmanaged
Ports
5
Port Type
RJ45
Input Voltage
24V DC
Speed
10/100 Mbit/s
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6GK50050BA101AA3
Zoro #
G8359873
UPC #
804766373084
Country of Origin
Germany

Dimensions

Depth (In.)
4.88 in
Width (In.)
1.57 in
Height (In.)
4.92 in
Overall Depth
4 7/8 in
Overall Width
1 5/8 in
Overall Height
4 7/8 in

Details

Item
IE Entry Level Switch
Type
5 Port Unmanaged
Ports
5
Port Type
RJ45
Input Voltage
24V DC
Speed
10/100 Mbit/s
Description/Special Features
LED Diagnostics, PROFINET-Compliant Securing Collars
Operating Temp. Range (C)
-40 Degrees to 75 Degrees
Number of Ports
5
Standards
CSA C22.2 No. 60950-1, EN 61000-6-2, EN 61000-6-4, EN 61000-6-4 (Class A), UL 60950-1
Operating Temp. Range (F)
-40 to 167
Operation Description
Unmanaged Switch
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Network Interface
10/100 Mbit/s
Features
LED Diagnostics, PROFINET-Compliant Securing Collars
Maximum Input Voltage
24V DC
IP Rating
IP30
Switch Management
Unmanaged

Description

IE Entry Level Switch, Features LED Diagnostics, PROFINET-Compliant Securing Collars, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface 10/100 Mbit/s, Number of Ports 5, Resistance Properties Not Applicable, Switch Management Unmanaged, Maximum Input Voltage 24V DC, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 4 7/8 in, Overall Height 4 7/8 in, Overall Width 1 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.