Circulation Fan, 20 in Blade Dia, 115V, Oscillating
- Mfr # TW20W
- Zoro # G7494369
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Blade Diameter
20 in
Oscillation
Oscillating
Voltage
115V
Motor HP
1/4 hp
Application
Air Circulation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW20W
- Zoro #
- G7494369
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Blade Diameter
- 20 in
Details
- Oscillation
- Oscillating
- Voltage
- 115V
- Motor HP
- 1/4 hp
- Item
- Oscillating Circulation Fan
- Application
- Air Circulation
- Color
- White
- Motor hp
- 1/4 hp
Description
Oscillating Circulation Fan, Oscillating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.