Exhaust Fan, 24 Blade dia., Steel
Mfr # 245S12
Zoro # G621915216
product price: $2,633.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
245S12
Zoro #
G621915216
UPC #
717490343011
Country of Origin
United States
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Steel, Control Type Not Applicable, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 6,600 cfm, For Cut-Out Height 31 3/4 in, For Cut-Out Width 31 in, For Maximum Wall Thickness 6 in, Frame Finish Galvanized, Frame Material Steel, Guard Finish Galvanized, Guard Material Steel, Guard Type Exhaust, Hazardous Location Class Not Applicable, Housing Material Steel, Housing Finish Galvanized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.