MountedFan, Silver, 20inDia, Alum, 3Blade

  • Mfr # 20CFO
  • Zoro # G322382324
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Depth
6 1/4 in
Number of Speeds
2
Fan Power Source
Hardwired
Fan Cord Length
10 ft
Wire Guard Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20CFO
Zoro #
G322382324
UPC #
717490342038
Country of Origin
United States

Dimensions

Depth
6 1/4 in
Fan Cord Length
10 ft
Blade Diameter
20 in
Max. Mounting Height
Unrestricted
Fits Chest Size
Corrosion-Resistant

Details

Number of Speeds
2
Fan Power Source
Hardwired
Wire Guard Finish
Powder Coated
Color
White
Standards
ANSI/AMCA Standard 230-99
Mount Type
Bracket, Oscillator, Pedestal
RPM
1,100 RPM
Environmental Applications
Commercial, Industrial
Hz
60 Hz
Airflow
4,050 cfm
Guard Material
Steel
For Location
Fitness Center, Manufacturing Plant, Warehouse
Amps
2.9 / 1.6 A
Blade Material
Aluminum
Features
Corrosion-Resistant
Thermal Protection
Yes
Motor Enclosure
Totally Enclosed Air-Over
Voltage
115V AC
Motor Design
Permanent Split Capacitor
Motor HP
1/4 hp
Item
Mounted Fan
Drive Type
Direct Drive
Watts
333 W
Number of Blades
3
Motor RPM
1100
Phase
1
Wire Color
White

Description

Mounted Fan, Non-Oscillating, Voltage 115V AC, Motor HP 1/4 hp, Fan Mounting Location Ceiling, Floor, Wall, Sound Level Not Applicable, Hz 60 Hz, Watts 333 W, Drive Type Direct Drive, Height Not Applicable, Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.