
Stack & Nest Storage Tote, 23 in L x 15 in W x 12 in H, Blue, 15 PK
Mfr # FB231512.BL1
Zoro # G406382585
product price: $520.99
/pk 15, $34.73/ea
Free Shipping & Returns
Key Features
Overall Height
12 in
Overall Length
23 in
Overall Width
15 in
Type
Stack & Nest
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FB231512.BL1
Zoro #
G406382585
UPC #
707022351751
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Length
23 in
Overall Width
15 in
Overall L x W x H
23 in L x 15 in W x 12 in H
Details
Type
Stack & Nest
Color
Blue
Item
Storage Tote
Description
SCHAEFER STACK & NEST TOTE FB603 - 23"L X 15"W X 12"H - OPEN HANDLES - BLUE EASY TO CLEAN. SCHAEFER COLOR-CODED STACKERS ARE NOT AFFECTED BY CHEMICALS AND SOLVENTS. HIGH-DENSITY POLYPROPYLENE STORAGE BOXES STACK AT RIGHT ANGLES OR NEST FOR EASY STORAGE AND TRANSPORTATION. WITHSTAND TEMPERATURES FROM -4°F TO +140°F. APPROPRIATE FOR LEAN MANUFACTURING.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.