
Dormitory Mortise Lock with Deadbolt, 03A Design, Less Cylinder, Satin Chrome
Mfr # L9473L 03A 626
Zoro # G016556185
product price: $709.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Lockset Grade
Grade 1
Keyway Type
Less Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9473L 03A 626
Zoro #
G016556185
UPC #
197163377053
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Height
5.63 in
Length
10.38 in
Width
5.38 in
Details
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Lockset Grade
Grade 1
Keyway Type
Less Cylinder
Material
Brass or Bronze
Series
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.