Shop SCHLAGE
See all product information
Create Account
Mortise Bolt Lock, 12/24VDC, Aluminum
- Mfr # PB405
- Zoro # G0631009
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Aluminum
For Use With
Access Control
Total Projection (In.)
43/64 in
Lock Body Width (In.)
1 17/64 in
Amp Draw @ 12V
0.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB405
- Zoro #
- G0631009
- UPC #
- -
- Country of Origin
- Canada
- Item
- Door Bolt
- Finish
- Satin Aluminum
- For Use With
- Access Control
- Total Projection (In.)
- 43/64 in
- Amp Draw @ 12V
- 0.90
- Mfr. Series
- 405
- Features
- Magnetic Door Position Switch
- Input Voltage
- 12V DC, 24V DC
- Options Included
- Built In Re-Lock Timer
- Opening Action
- Electromagnetic
- Release Delay
- Instantaneous
- Type
- Fail Safe
- Material
- Aluminum
- Amp Draw @ 24V
- 0.45
- Product Type
- Electric Bolt Lock
- Operation Type
- Electromagnetic
- Shell Material
- Aluminum
- Compatible Product Type
- Access Control
Dimensions
- Lock Body Width (In.)
- 1 17/64 in
- Lock Body Length (In.)
- 7 7/8 in
- Lock Body Depth (In.)
- 1 37/64 in
- Width
- 1 17/64 in
- Height
- 1 37/64 in
- Length
- 7 7/8 in
- Throw Size
- 11/16 in
- Bolt Head Diameter
- 1/2 in
- Overall Length
- 7 7/8 in
- Overall Height
- 1 9/16 in
- Overall Width
- 1 1/4 in
- Wire Rope Length
- 7 7/8 in
Description
Door Bolt, Operation Type Electromagnetic, Satin Aluminum Finish, Material Aluminum, Length 7 7/8 in, Width 1 17/64 in, Height 1 37/64 in, Throw Size 11/16 in, Chain Length Not Applicable, For Use With Access Control
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.