F Series Residential Levers

  • Mfr # F80 GEO 716 KD

  • Zoro # G510054125


product price:  $59.55
/ea

Key Features

Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8 In. - 1-3/4 In.
Color
Aged Bronze
Includes
Tubular Lock
Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F80 GEO 716 KD
Zoro #
G510054125
UPC #
197163219681
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 In. - 1-3/4 In.

Details

Lockset Function
F86 - Storeroom
Color
Aged Bronze
Includes
Tubular Lock
Grade
Grade 2
Material
Brass or Bronze
Cylinder Core Type
Conventional Cylinder
Finish
Aged Bronze

Description

Grade 2 Storeroom Lock, Georgian Knob, Conventional Cylinder, Keyed Different, Aged Bronze Finish, Not Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.