Zoro Homepage

Dry running vacuum pump

  • Mfr # 10.03.01.00324

  • Zoro # G111632807


product price: $15,366.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
230/460V AC
Phase
Three
Weight
108 kg
Overall Length
851 mm
Overall Height
336 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.03.01.00324
Zoro #
G111632807
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
851 mm
Overall Height
336 mm
Overall Width
470 mm
Inlet Size
1 1/2 in

Details

Item
Dry running vacuum pump
Voltage
230/460V AC
Phase
Three
Weight
108 kg
Application
Picking Up and Clamping Workpieces, Rapid Evacuation of Vacuum Systems
Output Power
3.6 kW
Series
EVE-TR
Maximum Operating Pressure
1,000 mbar
Inlet Gender
Female
Runs Dry
Yes
Maximum Vacuum
900 mbar
Current Rating
12.7 A, 6.34 A
Sound Level
75 dBA, 77 dBA
Standards
CSA, UL Listed
Enclosure Rating
IP 55
Maximum Flow Rate
112 cu m/hr
Pump Type
Dry Running
Bearing Type
Permanently Lubricated
Maximum Operating Temperature
20 Degrees C
Frequency
60 Hz
Inlet Type
G

Description

Dry running vacuum pump, Output Power 3.6 kW, Phase Three, Voltage 230/460V AC, Maximum Flow Rate 112 cu m/hr, Maximum Vacuum 900 mbar, Inlet Size 1 1/2 in, Inlet Type G, Inlet Gender Female, Application Picking Up and Clamping Workpieces, Rapid Evacuation of Vacuum Systems, Maximum Operating Pressure 1,000 mbar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.