1/2in 5/8 OD Sweat 3 Way NC 120V

  • Mfr # VT3213G14B020

  • Zoro # G015267495


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Sweat
Coefficient of Volume
3.5
Valve Design
3-Way
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT3213G14B020
Zoro #
G015267495
UPC #
-
Country of Origin
Unknown

Details

Connection Type
Sweat
Coefficient of Volume
3.5
Valve Design
3-Way
Voltage
120V AC

Description

1/2in 5/8 OD Sweat 3 Way NC 120V Zone valve; 2 position; Normally Closed; 18in leads

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.