Shop SCHNEIDER ELECTRIC

ATV930, Black/Green

  • Mfr # ATV930D15N4US
  • Zoro # G422732258

product price: 
$
5,263.99
/ea
Free Shipping & Returns

Key Features

Output Horsepower
20 hp
Output Voltage
480V AC
Includes EMI Filter
Yes
Number of Inputs - Digital
10
Adjustable Acceleration Time
0.01 to 9999 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D15N4US
Zoro #
G422732258
UPC #
-
Country of Origin
United States
Output Horsepower
20 hp
Output Voltage
480V AC
Includes EMI Filter
Yes
Number of Inputs - Digital
10
Adjustable Acceleration Time
0.01 to 9999 sec
Input Voltage
380-480V AC
Number of Outputs - Relay
3
Output Phase
Three
Line Contactor Design
With Line Contactor
Number of Outputs - Digital
2
Application
Industrial
Input Type
Analog, Digital
Number of Outputs - Analog
2
Output Current - Maximum
31.7 A
Includes Brake Chopper
Yes
Includes Communication Port
Yes
Number of Inputs - Analog
3
Accepts External Control Inputs
Yes
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
Output Frequency - Maximum
599 Hz
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Dynamic Braking
No
Color
Black/Green
Style
Chassis
Torque Application
Constant Torque, Variable Torque
Control Type
PLC
Item
ATV930
Adjustable Deceleration Time
0.01 to 9999 sec
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Input Phase
Three
Series
Altivar Process ATV900
IP Rating
IP21
Start/Stop Control
Programmable
Output Power - Kilowatt - Maximum
11 kW, 15 kW
Output Type
Analog, Digital, Relay
Input Frequency
60/50 Hz
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
211 mm
Overall Depth
236 mm
Overall Height
545.9 mm

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.