Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV950D22N4U
  • Zoro # G113302302

product price: 
$
6,835.99
/ea
Free Shipping & Returns

Key Features

Input Phase AC
Three
Start/Stop Control
Programmable
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Adjustable Deceleration Time
0.01 to 9,999 sec
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV950D22N4U
Zoro #
G113302302
UPC #
3606481284310
Country of Origin
China
Input Phase AC
Three
Start/Stop Control
Programmable
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Item
Variable Frequency Drive
Adjustable Deceleration Time
0.01 to 9,999 sec
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Voltage
480V AC
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Frequency Range
599 Hz
Input Voltage
480V AC
Output Phase AC
Three
Dynamic Braking
Yes
Control Type
1 RJ45; 2 RJ45
Control Method
1 RJ45; 2 RJ45
Input Frequency
60/50 Hz
Enclosure
Totally Enclosed
Digital Readout
Output Current; Output Frequency; Output Voltage
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
With Line Contactor
Output Type
Analog, Digital
Input Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Series
ATV950
Application
Industrial
Number of Outputs
(2) Analog, (2) Digital
Input Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(10) Digital, (3) Analog
Brake Chopper Included
Yes
Output Voltage Range
380V AC to 480V AC
Color
Black/Green
Style
Compact
Maximum Output Current
46.3 A
Enclosure Rating
NEMA 12
Maximum Output Power
25 hp
Number of Outputs - Digital
2
Output Current - Maximum
46.3 A
Product Type
Variable Frequency Drive
Number of Outputs - Analog
2
Output Frequency - Minimum
599 Hz
Output Frequency - Maximum
599 Hz
Number of Inputs - Digital
10
Includes Brake Chopper
Yes
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Output Phase
Three
Number of Inputs - Analog
3
Output Horsepower
25 hp
Bypass Design
No Bypass
Input Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
11 3/4 in
Overall Width
10 3/8 in
Overall Height
26 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 25 hp, Maximum Output Current 46.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.