Shop SCHNEIDER ELECTRIC

ATV930, Black/Green

  • Mfr # ATV930U75N4US
  • Zoro # G122730332

product price: 
$
3,684.99
/ea
Free Shipping & Returns

Key Features

Input Type
Analog, Digital
Style
Chassis
Control Type
PLC
Adjustable Acceleration Time
0.01 to 9999 sec
Includes Ethernet Port
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U75N4US
Zoro #
G122730332
UPC #
-
Country of Origin
United States
Input Type
Analog, Digital
Style
Chassis
Control Type
PLC
Adjustable Acceleration Time
0.01 to 9999 sec
Includes Ethernet Port
Yes
Output Phase
Three
Output Voltage
480V AC
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Dynamic Braking
No
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Number of Inputs - Analog
3
Series
Altivar Process ATV900
Application
Industrial
Includes EMI Filter
Yes
Output Type
Analog, Digital, Relay
Item
ATV930
Accepts External Control Inputs
Yes
Product Type
Variable Frequency Drive
IP Rating
IP21
Start/Stop Control
Programmable
Output Current - Maximum
16.5 A
Number of Outputs - Analog
2
Adjustable Deceleration Time
0.01 to 9999 sec
Includes Brake Chopper
Yes
Line Contactor Design
With Line Contactor
Output Horsepower
10 hp
Number of Outputs - Digital
2
Input Frequency
60/50 Hz
Includes Communication Port
Yes
Output Power - Kilowatt - Maximum
5.5 kW, 7.5 kW
Color
Black/Green
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Input Voltage
380-480V AC
Torque Application
Constant Torque, Variable Torque
Number of Outputs - Relay
3
Bypass Design
No Bypass
Input Phase
Three
Number of Inputs - Digital
10
Output Frequency - Maximum
599 Hz
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Height
409 mm
Overall Depth
236 mm
Overall Width
144 mm

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.