Variable Frequency Drive, Black/Green

  • Mfr # ATV950U22N4EU
  • Zoro # G613302314
product price: 
$
2,622.99
/ea
Free Shipping & Returns

Key Features

Digital Readout
Output Current; Output Frequency; Output Voltage
Output Frequency Range
599 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Dynamic Braking
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV950U22N4EU
Zoro #
G613302314
UPC #
3606481284396
Country of Origin
China
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Frequency Range
599 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Dynamic Braking
Yes
Output Phase AC
Three
Control Type
1 RJ45; 2 RJ45
Input Voltage
480V AC
Input Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Totally Enclosed
Start/Stop Control
Programmable
Item
Variable Frequency Drive
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Input Frequency
60/50 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Voltage
480V AC
Control Method
1 RJ45; 2 RJ45
Number of Inputs
(10) Digital, (3) Analog
Series
ATV950
Output Voltage Range
380V AC to 480V AC
Input Type
Analog, Digital
Input Voltage Range
380V AC to 480V AC
Brake Chopper Included
Yes
Application
Industrial
Ethernet Port Included
Yes
Output Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(2) Analog, (2) Digital
Color
Black/Green
Maximum Output Power
3 hp
Style
Compact
Maximum Output Current
5.6 A
Enclosure Rating
NEMA 12
Includes Ethernet Port
Yes
Line Contactor Design
With Line Contactor
Product Type
Variable Frequency Drive
Input Phase
Three
Output Frequency - Minimum
599 Hz
Output Phase
Three
Output Horsepower
3 hp
Number of Outputs - Analog
2
Includes Brake Chopper
Yes
Bypass Design
No Bypass
Number of Inputs - Digital
10
Number of Inputs - Analog
3
Output Current - Maximum
5.6 A
Number of Outputs - Digital
2
Output Frequency - Maximum
599 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
10 3/8 in
Overall Depth
11 3/4 in
Overall Height
26 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.6 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating NEMA 12

Ratings & reviews