Complete body contact assembly, Harmony XB4, single contact block with body fixing collar, 1NC spring clamp terminal

  • Mfr # ZB4BZ1029

  • Zoro # G7654579


product price:  $20.39
/ea

Key Features

Standards
EN/IEC 60947-1 || CSA C22.2 No 14 || EN/IEC 60947-5-5 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || UL 508 || JIS C8201-5-1 || JIS C8201-1
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Contact Block Type
single
[Ie] Rated Operational Current
3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Positive Opening
with EN/IEC 60947-5-1 appendix K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BZ1029
Zoro #
G7654579
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Height
47 mm
Cad Overall Width
30 mm
Cad Overall Depth
37 mm

Details

Item
Contact W/Base 1N/C
Standards
EN/IEC 60947-1 || CSA C22.2 No 14 || EN/IEC 60947-5-5 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || UL 508 || JIS C8201-5-1 || JIS C8201-1
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Contact Block Type
single
[Ie] Rated Operational Current
3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Positive Opening
with EN/IEC 60947-5-1 appendix K
Ip Degree Of Protection
IP20 IEC 60529
Fixing Collar Material
zamak
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Mechanical Durability
5000000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Uimp] Rated Impulse Withstand Voltage
4 kV EN 60947-1
Contacts Material
silver alloy (Ag/Ni)
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Contacts Usage
standard contacts
Terminals Description Iso N°1
(11-12)NC
Device Composition
fixing collar || contact block
Contacts Type And Composition
1 NC
Operating Torque
0.05 N.m NO changing electrical state
Device Short Name
ZB4
Contact Operation
slow-break
[Ui] Rated Insulation Voltage
250 V 3)EN 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Head Type
standard
Product Or Component Type
complete body/contact assembly
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Electrical Durability
1000000 cycles, AC-15, 1 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 1.5 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.15 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Ambient Air Temperature For Operation
-25-70°C
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Product Certifications
CSA || GL || UL || BV || DNV || LROS (Lloyds register of shipping)
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Range of Product
Harmony XB4

Description

Contact W/Base 1N/C

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.