
Contact Blocks, Black, 22 mm Connection
Mfr # ZENL1121TQ
Zoro # G013302242
product price: $13.95
/eaSold in multiples of 100 for $1,395.00
Key Features
Contact Form
1NC
Color
Black
Standards
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, IEC 60068-2-6, IP20 IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Manufacturer Warranty Length
18 mo
Compatible Operator
Push Button, Selector Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZENL1121TQ
Zoro #
G013302242
UPC #
3389110960358
Country of Origin
France
Dimensions
Manufacturer Warranty Length
18 mo
Connection Size
22 mm
Details
Item
Contact Blocks
Contact Form
1NC
Color
Black
Standards
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, IEC 60068-2-6, IP20 IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Compatible Operator
Push Button, Selector Switch
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Terminal Connection Type
Screw Clamp Terminals
Includes Mounting Block
Mounting Block Included
Compatible with Series
XAL, XAPS
Switch Action
Momentary/Late Break
Description
Contact Blocks, Contact Form 1NC, Color Black, Standards CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, IEC 60068-2-6, IP20 IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.