Zoro Homepage

DC Power Supply, 380 V AC, 960 W

  • Mfr # ABLU3A24400

  • Zoro # G622254550


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Output Power - Rated
960W
Input Voltage
380...500 V AC
Current - Output
40A
Phase
Three
Overall Width
110mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABLU3A24400
Zoro #
G622254550
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Width
110mm
Overall Depth
128.7mm
Overall Height
124mm

Details

Output Power - Rated
960W
Input Voltage
380...500 V AC
Current - Output
40A
Phase
Three
Output Voltage - Nominal
24V DC
Mounting
DIN Rail

Description

DC Power Supply, Includes Not Applicable, Manufacturers Warranty Length 18 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.