Shop SCHNEIDER ELECTRIC

Electronic Alarm, Alarm, Continuous, 12 to 24V AC/DC, 0 to 105dB, ABS Plastic, Black, Surface Mount

  • Mfr # XVS72BMBN

  • Zoro # G0404984


product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Housing Material
ABS Plastic
Mounting
Surface
Amps
0.280 AC
Audible Alarm Type
Alarm
Standards
EN/IEC 61000-6-2, EN/IEC 61000-6-3, UL 464, UR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XVS72BMBN
Zoro #
G0404984
UPC #
785901811176
Country of Origin
Indonesia

Dimensions

Width
3.5 in
Depth
2.75 in
Height
4 in
Overall Depth
69 5/16 mm
Overall Length
72 mm
Overall Width
72 mm
Wire Rope Length
72 mm
Length
72 mm

Details

Item
Electronic Alarm
Housing Material
ABS Plastic
Mounting
Surface
Amps
0.280 AC
Color
Black
Audible Alarm Type
Alarm
Voltage
12 to 24V AC/DC
Standards
EN/IEC 61000-6-2, EN/IEC 61000-6-3, UL 464, UR
Indoor/Outdoor
Indoor
Decibels
0 to 105dB
Sound Pattern
Continuous
Hazardous Class
II
Vibrating
No
Includes
(4) Inputs, Rotary Dials for Volume Control and Selection from 16 T
Watts
6.7 W
Visual Indicator Type
No Visual Indicator
Operating Temp.
14 Degrees to 122 Degrees F
Power Source
Wire
Features
This Black Electronic Alarm is Part of the Range of Multi Sound Sirens and Alarms Harmony XVS
Product Type
Alarm
Rating
IP 54
Material
ABS, Polycarbonate (Terminal Cover)
Wattage
6.7 W
Sound Continuity
Continuous
Alarm Volume @ 1 m - Minimum
1 dB
Alarm Volume @ 1 m - Maximum
90 dB
Volume Selection
Selectable Volume
IP Rating
IP54
Connection Type
Wire Leads
For Location
Indoor
Operating Temperature - Maximum
50 Degrees C
Control Protocol
Direct Wire
Sound Style
Tone
Vibration
No Vibration
Includes Mounting Hardware
No Mounting Hardware
Operating Temperature - Minimum
-10 Degrees C
Operating Current
0.117 A @ 12V, 0.125 A @ 24V, 0.158 A @ 12V, 0.200 A @ 24V
Mounting Style
Surface Mount
Number of Sound Patterns
16
Operating Voltage
12 to 24V AC/DC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

SCHNEIDER ELECTRIC XVS72BMBN is an electronic audible alarm for indoor use. This surface-mount, direct-wire unit uses wire lead connections and operates on 12 to 24V AC/DC. It provides continuous tone output with selectable volume and 16 sound patterns.

Key Features:

  • Audible alarm with continuous sound output and tone sound style
  • Selectable sound output from 0 to 105 dB
  • 12 to 24V AC/DC operating voltage
  • Operating current: 0.117 A @ 12V, 0.125 A @ 24V, 0.158 A @ 12V, 0.200 A @ 24V
  • 6.7W power rating
  • ABS plastic housing with polycarbonate terminal cover in black
  • Surface-mount design with wire leads; mounting hardware not included
  • IP54 rating
  • Operating temperature range: 14°F to 122°F (-10°C to 50°C)
  • Dimensions: 3.5 in. W x 4 in. H x 2.75 in. D
  • No visual indicator
  • Standards: EN/IEC 61000-6-2, EN/IEC 61000-6-3, UL 464, UR

Ratings & reviews