Shop SCHNEIDER ELECTRIC
See all product information
Create Account
XV6 editable voice alarm (white)
- Mfr # XV6C9VW
- Zoro # G324891862
product price:Â
$
344.99
/ea
Sold in multiples of 15 for
$5,174.85
Free Shipping & Returns
Key Features
NEMA Rating
NEMA 12
Operating Temperature - Minimum
-13 Degrees F
Overall Height
4 in
Standards
CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Sound Volume - Minimum
88 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV6C9VW
- Zoro #
- G324891862
- UPC #
- -
- Country of Origin
- Germany
- Item
- XV6 editable voice alarm (white)
- NEMA Rating
- NEMA 12
- Operating Temperature - Minimum
- -13 Degrees F
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Sound Volume - Minimum
- 88 dB
- Operating Current
- 110 mA @ 24V DC
- Volume Selection
- Selectable Volume
- IP Rating
- IP65
- Number of Sound Patterns
- 16
- Housing Color
- White
- Housing Material
- Polycarbonate
- Sound Volume - Maximum
- 95 dBA
- Operating Temperature - Maximum
- 122 Degrees F
- Compatible Series
- Harmony XV6
- Operating Voltage
- 24V DC
Dimensions
- Overall Height
- 4 in
- Overall Diameter
- 2 3/8 in
Description
NEMA Rating NEMA 12, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1, XV6 editable voice alarm (white)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.