Socket, General Purpose Relay, Square, 15 A, 8 Pins, Faston Connector

  • Mfr # 782XBXC-12D

  • Zoro # G3257615

CAD Available

product price:  $12.89
/ea

Key Features

CAD Drawing
Mounting Style
Socket
Electrical Connection
Faston Connector
Base Shape
Square
Number of Pins
8
Coil Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
782XBXC-12D
Zoro #
G3257615
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
1.64 in
Overall Depth
1.66 in
Body Width
0.83 in
Flat Pin Width
0.187 in
Body Depth
1.37 in
Body Height
1.07 in
Depth
1.07 in (27.3 mm)
Width
0.83 in (21 mm)

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Faston Connector
Base Shape
Square
Number of Pins
8
Coil Voltage
12V DC
Current Rating
15 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 151/277V, 15 A @ 120 to 277/120/150/250V, 7.55 A @ 250V
Contact Rating (DC)
15 A @ 28V (NO), 7.55 A @ 28V (NC)
Power Consumption - Relay
1.2 W
Contact Material
Gold Flashed Silver Alloy
Features
Gold Flashed Contacts
Socket
Mfr. No. 70-459-1, 70-782D8-1A
Standards
CE Certified, CSA Certified, UL Listed
Socket Code
J
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Status Indicator
Mechanical Flag
For Use With
Automation Panels and Controls
Power Consumption
0.85 W, 1.1 VA
Horsepower @ 120V AC
1/2 hp
Input Voltage
12V DC
IP Rating
IP40
Maximum Switching Voltage
250V AC, 300V DC
Response Time
20 msec
Motor Rated
Yes
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 240V AC
1 hp
Minimum Switching Current
10 mA
Mechanical Operating Durability
10,000,000
Operating Current
10 A at 151/277V, 15 A at 120 to 277V, 15 A at 120/150V, 15 A at 250V, 15 A at 28V, 15 A at 28V (NO), 7.55 A at 250V (NC), 7.55 A at 28V (NC)
Resistance Properties
Shock-Resistant, Vibration-Resistant
Coil Resistance
160 ohm
Dielectric Strength
1,500V AC Between Contacts, 2,000V AC Between Coil and Contact, 2,000V AC Between Poles
Push-To-Test Method
No Button
Weight
1.27 oz
Electrical Operating Durability
100,000
Series
782 Series
Maximum Operating Temperature
131 Degrees F
Product Certifications
UL; CE; CSA
Motor Power HP
0.5 hp 120 V AC 50/60 Hz; 1 hp 277 V AC 50/60 Hz
Power consumption in W
0.85 W DC
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Operating Time
20 ms operating; 20 ms tripping
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Shock Resistance
15 gn in operation
Connections Terminals
Faston terminals
Power consumption in VA
1.1 VA AC
Voltage Range
0.8...1.1 Un AC/DC
Vibration Resistance
+/- 1 mm 10 to 35 Hz); 3 gn 35 to 150 Hz)
Contact Composition
2 NO + 2 NC
Product Range
Legacy
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
CAD Available
Yes

Description

General Purpose Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 15 A, Electrical Connection Faston Terminal, Flat Pin Width 0.187 in, Number of Pins 8, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 151/277V, 15 A @ 120 to 277/120/150/250V (NO), 7.55 A @ 250V (NC), Contact Rating (DC) 15 A @ 28V (NO), 7.55 A @ 28V (NC), Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.37 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.