IEC Magnetic Contactor, 1NC/1NO, 220V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D150M7

  • Zoro # G0848499


product price:  $910.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V AC
Number of Poles
3
Full Load Amps-Inductive
150 A
Full Load Amps-Resistive
200 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1D150M7
Zoro #
G0848499
UPC #
785901899211
Country of Origin
Czechia

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
120 mm
Overall Depth
136 mm
Overall Height
158 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V AC
Number of Poles
3
Full Load Amps-Inductive
150 A
Full Load Amps-Resistive
200 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, CCC, LROS, GL, GOST, RINA, CSA, BV, UL, DNV, UKCA, CE, THIEC 60068-2-30
HP @ 3 Phase - 575V
125 hp
Series
LC1D, TeSys
Application
Motor Control, Resistive Load
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor
Max. Operating Watts
40 kW (at 220 to 230V AC 50/60 Hz AC-3), 75 kW (at 380 to 400V AC 50/60 Hz AC-3), 80 kW 415 to (at 440V AC 50/60 Hz AC-3), 90 kW (at 500V AC 50/60 Hz AC-3), 100 kW (at 660 to 690V AC 50/60 Hz AC-3), 75 kW (at 1000V AC 50/60 Hz AC-3), 22 kW (at 400V AC 50/60 Hz AC-4), 40 kW (at 220 to 230V AC 50/60 Hz AC-3e), 75 kW (at 380 to 400V AC 50/60 Hz AC-3e), 80 kW (at 415 to 440V AC 50/60 Hz AC-3e), 90 kW (at 500V AC 50/60 Hz AC-3e), 100 kW (at 660 to 690V AC 50/60 Hz AC-3e), 75 kW (at 1000V AC 50/60 Hz AC-3e)
Rated Breaking Capacity
1400 A @ 440V
Mechanical Durability
8 Mcycles
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.5 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.15 Uc (at -40-55°C 50/60 Hz), 1 to 1.15 Uc (at 55-70°C 50/60 Hz)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Electrical Durability
0.85 Mcycles (150 A, AC-3, Less than 440 V); 1 Mcycles (200 A, AC-1, Less than 440 V); 0.85 Mcycles (150 A, AC-3e, Less than 440 V)
Hold VA
2 to 18 VA
Impedance
0.6 mOhm
Tightening Torque
1.2 Nm (Control Circuit), 12 Nm (Power Circuit)
Switching Voltage
17 V (Signalling Circuit)
Non-Overlap Time
1.5 ms
Signalling Circuit Frequency
25 to 400 Hz
Switching Current
5 mA (Signalling Circuit)
Environmental Attributes
Mercury Free, PVC Free, Pollution Degree 3
Shock Resistance
15 G for 11 ms (Contactor Closed), 6 G for 11 ms (Contactor Open)
Rated Short-Time Withstand Current
250 A (at 40°C for 10 min Power Circuit), 580 A (at 40°C for 1 min Power Circuit), 1200 A (at 40°C for 10 s Power Circuit), 1400 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Inrush VA
280 to 350 VA
Overvoltage Category
CAT III
Operating Speed
1200 cycles per hr
Rated Insulation Volts
600/1000V (Power Circuit), 600/690V (Signalling Circuit)
Net Weight
2.5 kg
Fire Rating
UL 94 V1
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 1660 A @ 440V (Power Circuit)
Watts Loss
3 to 4.5W
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
IP Rating
IP20
Fuse Amps
10 A (Signalling Circuit), 315 A (Type 1 Power Circuit), 250 A (Type 2 Power Circuit)
Includes Protective Cover
Yes
Operating Time
20 to 35 ms (Closing), 40 to 75 ms (Opening)
Impulse Withstand Voltage
8 kV
Auxiliary Contacts Type
mechanically linked 1 NO + 1 NC IEC 60947-5-1, mirror contact 1 NC IEC 60947-4-1
Heat Dissipation
3-4.5 W at 50/60 Hz
Utilisation Category
AC-3, AC-4, AC-1, AC-3e
Power Dissipation Per Pole
24 W AC-1, 13.5 W AC-3, 13.5 W AC-3e
Control Circuit Type
AC 50/60 Hz standard
Pole Contact Composition
3 NO
Maximum Operating Rate
1200 cyc/h 60°C
Protective Treatment
THIEC 60068-2-30
[Ui] Rated Insulation Voltage
power circuit 600 V CSA, power circuit 600 V UL, power circuit 1000 V IEC 60947-4-1, signalling circuit 690 V IEC 60947-1, signalling circuit 600 V CSA, signalling circuit 600 V UL
Operating Altitude
0...9842.52 ft (0...3000 m)
Climatic Withstand
IACS E10 exposure to damp heat
Protective Cover
with
Contactor Application
motor control, resistive load
[Icw] Rated Short-Time Withstand Current
250 A 40°C - 10 min for power circuit, 580 A 40°C - 1 min for power circuit, 1200 A 40°C - 10 s for power circuit, 1400 A 40°C - 1 s for power circuit, 100 A - 1 s for signalling circuit, 120 A - 500 ms for signalling circuit, 140 A - 100 ms for signalling circuit
Fire Resistance
850°C IEC 60695-2-1
Mechanical Robustness
vibrations contactor open 2 Gn, 5...300 Hz) , vibrations contactor closed 4 Gn, 5...300 Hz) , shocks contactor closed 15 Gn for 11 ms) , shocks contactor open 6 Gn for 11 ms)
Horsepower @ Three Phase - 208V AC
40 hp
Full Load Current - Resistive
200 A
Horsepower @ Three Phase - 480V AC
100 hp
Full Load Current - Inductive
150 A
Horsepower @ Three Phase - 240V AC
50 hp
Control Circuit Voltage
220 V AC 50/60 Hz
Mounting Style
Plate, Rail
Conventional Free Air Thermal Current
200 A (at 60°C Power Circuit)
Ambient Air Temperature For Operation
-40-60°C, 60-70°C with derating
Rated Operational Voltage
power circuit <= 1000 V AC 25...400 Hz, power circuit <= 300 V DC
Inrush Power in VA
280-350 VA 60 Hz cos phi 0.9 (at 20°C), 280-350 VA 50 Hz cos phi 0.9 (at 20°C)
Maximum Operating Temperature
140 Degrees F
Rated Operational Current
200 A (at <60°C) at <= 440 V AC AC-1 for power circuit, 150 A (at <60°C) at <= 440 V AC AC-3 for power circuit, 150 A (at <60°C) at <= 440 V AC AC-3e for power circuit
Maximum Voltage Rating
1000V AC, 300V DC

Description

The Schneider Electric IEC Magnetic Contactor is an electrically operated switching device used to control power circuits, rated for operation within specified load types. This 3-pole, non-reversing unit is designed to operate with a 220 V AC control voltage and includes a 1NC/1NO auxiliary contact. It uses screw clamp terminals for connections, comes with a protective cover, and has an IP20 ingress protection rating. The unit is part of the TeSys Deca range (LC1D family) and has dimensions of 120 mm W × 136 mm D × 158 mm H and a weight of approximately 2.5 kg.

Poles/Main contacts: 3P with 3 NO main contacts; Auxiliary: 1NC/1NO (mechanically linked 1 NO + 1 NC; mirror contact 1 NC IEC 60947-4-1)

  • Coil: 220 V AC; Control circuit: AC 50/60 Hz
  • Mounting/ connections: Mounting on Plate and Rail; Electrical connections via Screw Clamp terminals
  • Protection: IP20; Includes protective cover
  • Fuse protection: 10 A signaling circuit; 315 A Type 1 power circuit; 250 A Type 2 power circuit
  • Range/series: TeSys Deca, LC1D; has dimensions of 120 mm W × 136 mm D × 158 mm H and a weight of approximately 2.5 kg
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.