8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Rated Insulation Volts
600/690V
Electrical Durability
1.65 Mcycles (25 A, AC-3, Less than 440 V); 1.4 Mcycles (40 A, AC-1, Less than 440 V); 1.65 Mcycles (25 A, AC-3e, Less than 440 V)
Mechanical Durability
30 Mcycles
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 40 A (Type 2 Power Circuit)
Control Circuit Voltage Limits
Drop-Out DC: 0.1 to 0.25 Uc (at -40 to 70°C), Operational DC: 0.7 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C)
Environmental Attributes
Mercury Free, PVC Free, Pollution Degree 3
Max. Operating Watts
5.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 11 kW (at 380 to 400V AC 50/60 Hz AC-3), 11 kW (at 415 to 440V AC 50/60 Hz AC-3), 15 kW (at 500V AC 50/60 Hz AC-3), 15 kW (at 660 to 690V AC 50/60 Hz AC-3), 5.5 kW (at 400V AC 50/60 Hz AC-4), 5.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 11 kW (at 380 to 400V AC 50/60 Hz AC-3e), 11 kW (at 415 to 440V AC 50/60 Hz AC-3e), 15 kW (at 500V AC 50/60 Hz AC-3e), 15 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Non-Overlap Time
1.5 ms
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 450 A @ 440V (Power Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Operating Speed
3600 cycles per hr
IP Rating
IP20
Switching Voltage
17 V (Signalling Circuit)
Impedance
2 mOhm
Signalling Circuit Frequency
25 to 400 Hz
Overvoltage Category
CAT III
Rated Short-Time Withstand Current
240 A (at 40°C for 10 s Power Circuit), 380 A (at 40°C for 1 s Power Circuit), 50 A (at 40°C for 10 min Power Circuit), 120 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Fire Rating
UL 94 V1
Includes Protective Cover
Yes
Switching Current
5 mA (Signalling Circuit)
Operating Time
53.55 to 72.45 ms (Closing), 16 to 24 ms (Opening)
Pole Contact Composition
3 NO
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 8 Gn for 11 ms)
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Rated Operational Current
25 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 40 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 25 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
10 A (at 140°F (60°C)) for signalling circuit; 40 A (at 140°F (60°C)) for power circuit
Hold-In Power Consumption in W
5.4 W 68°F (20°C)
Power Dissipation Per Pole
3.2 W AC-1; 1.25 W AC-3; 1.25 W AC-3e
Pollution Degree
3
Contact Compatibility
M4
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Inrush Power in W
5.4 W 68°F (20°C)
Time Constant
28 ms
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Control Circuit Type
DC standard
Utilisation Category
AC-3; AC-1; AC-4; AC-3e
Contactor Application
Motor control; Resistive load
Full Load Current - Inductive
25 A
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Single Phase - 240V AC
3 hp
Full Load Current - Resistive
40 A
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
Mounting Style
Plate, Rail
Maximum Operating Temperature
140 Degrees F
Maximum Voltage Rating
690V AC, 300V DC
Description
The SCHNEIDER ELECTRIC - IEC Magnetic Contactor is a non-reversing, 3-pole contactor with a coil voltage of 24V DC. It's primarily used for motor control and resistive load applications. The device features an auxiliary contact form of 1NC/1NO, mechanically linked as per design specifications. With its built-in bidirectional peak limiting diode suppressor, the contactor is designed for use under specified electrical conditions. Its connections are compatible with lugs-ring terminals with external diameters of up to 0.39 inches (10 mm).
Key features include:
A maximum operating altitude specification of up to 3000 meters.
Mechanical durability rating is at 30 Mcycles.
Fire resistance rating as per IEC standards allows for exposure upto temperatures of 850°C.
Conforms with multiple international standards including CSA C22.2 No14, EN60947-4-1 among others as stated by manufacturer.
Features an IP20 degree protection on the front face as per IEC60529 standard intended for reducing risk against touch by fingers and objects greater than 12mm
-Rated for operation within a temperature range from -40°F (-40°C) up to158°F (70°C) with derating.
-The product comes equipped with a protective cover as per manufacturer's design.