Zoro Homepage

IEC Magnetic Contactor, 1NO, 24V DC, 3 P, Reversing, Screw Clamp

  • Mfr # LP5K1210BW3

  • Zoro # G0849591


product price: $291.99
/ea
Sold in multiples of 8 for $2,335.92
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP5K1210BW3
Zoro #
G0849591
UPC #
785901791232
Country of Origin
France

Dimensions

Working Height
6561.68 ft
Overall Depth
57 mm
Overall Height
58 mm
Overall Width
90 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Standards
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1
Series
LP5K, TeSys
Application
Motor Control, Resistive Load
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor; Preassembled with Reversing Power Busbar
Mechanical Robustness
shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27, shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27, vibrations contactor closed4 Gn, 5...300 Hz IEC 60068-2-6, vibrations contactor opened2 Gn, 5...300 Hz IEC 60068-2-6, shocks contactor opened, on X axis10 Gn for 11 ms IEC 60068-2-27, shocks contactor opened, on Y axis6 Gn for 11 ms IEC 60068-2-27, shocks contactor closed, on X axis15 Gn for 11 ms IEC 60068-2-27, shocks contactor closed, on Y axis10 Gn for 11 ms IEC 60068-2-27
[Ui] Rated Insulation Voltage
power circuit 600 V UL 508, power circuit 690 V IEC 60947-4-1, signalling circuit 690 V IEC 60947-4-1, signalling circuit 690 V IEC 60947-5-1, signalling circuit 600 V UL 508, power circuit 600 V CSA C22.2 No 14, signalling circuit 600 V CSA C22.2 No 14
Operating Time
10...20 ms coil de-energisation and NO opening, 30...40 ms coil energisation and NO closing
Ambient Air Temperature For Storage
-50-80°C
Contactor Application
motor control, resistive load
Pole Contact Composition
3 NO
Mechanical Durability
5 Mcycles
Utilisation Category
AC-4, AC-1, AC-3, AC-3e
Electrical Durability
1.3 Mcycles 12 A AC-3 <= 440 V, 1.3 Mcycles 12 A AC-3e <= 440 V, 0.3 Mcycles 20 A AC-1 <= 690 V, 0.02 Mcycles 72 A AC-4 <= 440 V
Maximum Operating Rate
3600 cyc/h
Operating Altitude
6561.68 ft (2000 m) without derating
Ambient Air Temperature For Operation
-25-50°C
Device Short Name
LP5K
Tightening Torque
0.8-1.3 N.m screw clamp terminals Philips No 2, 0.8-1.3 N.m screw clamp terminals flat Ø 6 mm, 0.8-1.3 N.m screw clamp terminals pozidriv No 2
[Icw] Rated Short-Time Withstand Current
115 A 50°C - 1 s for power circuit, 105 A 50°C - 5 s for power circuit, 100 A 50°C - 10 s for power circuit, 75 A 50°C - 30 s for power circuit, 55 A 50°C - 1 min for power circuit, 50 A 50°C - 3 min for power circuit, 80 A - 1 s for signalling circuit, 90 A - 500 ms for signalling circuit, 110 A - 100 ms for signalling circuit, 25 A 50°C - >= 15 min for power circuit
Product Name
TeSys K
Non Overlap Distance
0.5 mm
Protective Treatment
TC IEC 60068, TC DIN 50016
Control Circuit Voltage Limits
operational: 0.7...1.30 Uc (at <50°C), drop-out: 0.1...0.7 Uc (at <50°C)
Rated Breaking Capacity
110 A at 440 V conforming to IEC 60947, 80 A at 500 V conforming to IEC 60947, 70 A at 660...690 V conforming to IEC 60947
Device Presentation
preassembled with reversing power busbar
Heat Dissipation
1.8-1.8 W
Device Application
control
Overvoltage Category
III
Interlocking Type
mechanical
Auxiliary Contacts Type
instantaneous 1 NO
Control Circuit Type
DC low consumption
Watts Loss
1.8W
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Rated Insulation Volts
600/690V
Max. Operating Watts
4 kW (at 480V AC 50/60 Hz), 4 kW (at 500 to 600V AC 50/60 Hz), 4 kW (at 660 to 690V AC 50/60 Hz), 3 kW (at 220 to 230V AC 50/60 Hz), 5.5 kW (at 380 to 415VAC 50/60 Hz), 5.5 kW (at 440V AC 50/60 Hz)
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Rated Making Capacity
110 A (AC Signalling Circuit), 144 A (AC Power Circuit)
Impulse Withstand Voltage
8 kV
Operating Speed
3600 cycles per hr
Switching Current
5 mA (Signalling Circuit)
Shock Resistance
10 G for 11 ms (on Y axis with Contactor Closed), 15 G for 11 ms (on X and Z axis with Contactor Closed), 6 G for 11 ms (on Y axis with Contactor Open), 10 G for 11 ms (on X and Z axis with Contactor Open)
Net Weight
0.49 kg
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Switching Voltage
17 V (Signalling Circuit)
IP Rating
IP20
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Rated Short-Time Withstand Current
115 A (at 50°C for 1 s Power Circuit), 105 A (at 50°C for 5 s Power Circuit), 100 A (at 50°C for 10 s Power Circuit), 75 A (at 50°C for 30 s Power Circuit), 55 A (at 50°C for 1 min Power Circuit), 50 A (at 50°C for 3 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit), 25 A (at 50°C for 15 min Power Circuit)
Impedance
3 mOhm
Full Load Current - Inductive
12:00 AM
Full Load Current - Resistive
20 A
Rated Operational Voltage
power circuit 690 V AC 50/60 Hz, signalling circuit <= 690 V AC 50/60 Hz
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)
Maximum Voltage Rating
690V AC
Mounting Style
Plate, Rail
Hold-In Power Consumption in W
1.8-1.8 W 20°C
Inrush Power in W
1.8-1.8 W 20°C)
Rated Operational Current
20 A (at <50°C) at <= 440 V AC AC-1 for power circuit, 16 A (at <70°C) at 690 V AC AC-1 for power circuit, 12 A at <= 440 V AC AC-3 for power circuit, 12 A at <= 440 V AC AC-3e for power circuit

Description

The Schneider Electric TeSys K IEC Magnetic Contactor is a 3-pole, reversing-contactor with a 24 V DC coil (1NO auxiliary). It is preassembled with a reversing power busbar and uses screw clamp terminals for connections. The unit is part of the LP5K series; it is rated for operation at voltages up to 690 V AC within specified parameters. Its enclosure carries an IP20 rating and the device weighs 0.49 kg, with dimensions of 90 mm (W) x 57 mm (D) x 58 mm (H). Standards cited include EN/IEC 60947-4-1 and related listings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.