Pilot Light, Incan, Amber, Fresnel Lens
Mfr # 9001SKP1A31
Zoro # G6369255
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Color
Amber
Action
Normal
Lamp Type
Incandescent
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001SKP1A31
Zoro #
G6369255
UPC #
785901041061
Country of Origin
Mexico
Dimensions
Size
30 mm
Overall Width
2.13 in
Overall Depth
1.65 in
Overall Height
2.76 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo
Description
Pilot Light, Voltage 120V AC, Color Amber, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Transformer, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.