Pilot light, Harmony XB4, metal, green, 22mm, universal LED, plain lens, 230.240V AC

  • Mfr # XB4BVM3

  • Zoro # G7654807


product price:  $59.65
/ea

Key Features

NEMA Rating
NEMA 13 || NEMA 4X
Standards
CSA || UL Listed
Housing Color
Green
Width
30 mm
Operator Color
green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XB4BVM3
Zoro #
G7654807
UPC #
-
Country of Origin
France

Dimensions

Width
30 mm
Height
47 mm
Depth
54 mm
Mounting Diameter
22.5 mm

Details

Item
Protected Green Led Pilot Light 230-240V
NEMA Rating
NEMA 13 || NEMA 4X
Standards
CSA || UL Listed
Housing Color
Green
Operator Color
green
IP Rating
IP66 IEC 60529 || IP67 || IP69 || IP69K
Voltage
250 V
Lamp Type
universal LED
Header
standard
Terminal Connection
screw clamp terminal
Shape of Signaling Unit Head
round
Resistance To Fast Transients
2 kV IEC 61000-4-4
[Us] Rated Supply Voltage
230...240 V AC 50/60 Hz
Product or Component Type
pilot light
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
[Uimp] Rated Impulse Withstand Voltage
4 kV IEC 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Additional Information
with plain lens
Surge Withstand
1 kV IEC 61000-4-5
Service Life
100000 h at rated voltage and 25°C
Ambient Air Temperature For Storage
-40-70°C
Ik Degree of Protection
IK06 conforming to IEC 50102
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Bulb Base
integral LED
Device Presentation
complete product
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, 1 x 0.22...2 x 2.5 mm² without cable end IEC 60947-1
Vibration Resistance
5 gn 12-500 Hz)IEC 60068-2-6
Electrical Shock Protection Class
class I IEC 60536
Current Consumption
14 mA
Signalling Type
steady
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2, 8 kV in free air (in insulating parts) IEC 61000-4-2
Terminals Description Iso N°1
(X1-X2)PL
Device Short Name
XB4
Fixing Collar Material
zamak
Electromagnetic Emission
class B IEC 55011
Supply Voltage Limits
195-264 V AC
Ambient Air Temperature For Operation
-40-70°C
Range of Product
Harmony XB4
Protective Treatment
TH
Bezel Material
chromium plated metal
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m

Description

Protected Green Led Pilot Light 230-240V

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.