Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS430D32S6
  • Zoro # G922639095

product price: 
$
1,195.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
6.7 in
Number of Outputs - Analog
1
Includes Communication Port
Yes
Bypass Design
With Bypass
Number of Inputs - Analog
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS430D32S6
Zoro #
G922639095
UPC #
-
Country of Origin
Indonesia
Number of Outputs - Analog
1
Includes Communication Port
Yes
Bypass Design
With Bypass
Number of Inputs - Analog
1
Frequency
60/50 Hz
Enclosure Rating
IP20
Phase
Three
Input Type
Analog, Digital
Output Power @ Three-Phase -380/415V
15 kW
Standards
CCC, CE, cULus, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
Output Power @ Three-Phase - 460V
20 hp
Application
Standard Industrial Machines
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Mains, Thermal Protection Starter
Input Voltage
208-600V AC
Start Type
Torque Control Start
Communication Protocols Supported
Modbus Serial
Output Type
Analog, Relay
Number of Inputs - Digital
4
Product Type
Soft Start
Display Type
LCD
Function Type
Start/Stop
Control Voltage
110-230V AC, 24V DC
Output Current
32 A
Output Power @ Three-Phase - 230V
10 hp
Output Power @ Three-Phase - 575V
25 hp
Item
Soft Start
Output Power @ Three-Phase - 208V
7 1/2 hp
Number of Outputs - Relay
2

Dimensions

Overall Depth
6.7 in
Overall Width
5.1 in
Overall Height
10.7 in

Description

Soft Start, Input Voltage 208-600V AC, Output Current 32 A, Control Voltage 110-230V AC, 24V DC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.