Soft Start, 50/60 Hz, 75 A

  • Mfr # ATS480D75Y

  • Zoro # G410374910


product price:  $2,180.99
/ea
Free Shipping & Returns

Key Features

Output Current
75 A
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP20
Control Voltage
110 to 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATS480D75Y
Zoro #
G410374910
UPC #
3606481089052
Country of Origin
Indonesia

Details

Output Current
75 A
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP20
Control Voltage
110 to 230V AC
Input Voltage
208 to 690V AC
Item
Soft Start
HP @ 3 Phase - 480V
50 hp
HP @ 3 Phase - 208V
25 hp
HP @ 3 Phase - 240V
25 hp
With Bypass / No Bypass
No Bypass
Output Voltage
690V AC
HP @ 3 Phase - 575V
60 hp
HP @ 3 Phase - 460V
50 hp
Function Type
Start or Stop
Output Power
75 hp @ 3 Phase, 690V AC
HP @ 3 Phase - 230V
25 hp

Description

Soft Start, Input Voltage 208-690V AC, Output Current 75 A, Output Voltage 690V AC, 75 hp @ 3 Phase, 690V AC, Control Voltage 110-230V AC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.