Shop All Solid State Relays
Schneider Electric
Solid State Relay, 3-12V DC, 0.1A, Pins
Mfr # SSL1D101JD
Zoro # G3467747
Sold in multiples of 12 for $151.80
$151.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay SPST-NO
- Mounting - Relay Plug In
- Input Voltage 3 to 12V DC
- Includes LED Indicator for Easy Identification of Control Status
- Standards CE Certified, CSA Certified, UL Listed
Product Information
- Brand Schneider Electric
- MFR # SSL1D101JD
- Zoro # G3467747
- UPC # 785901968184
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 0.2 in |
Body Depth - Relay | 0.59 in |
Overall Height - Relay | 0.74 in |
Body Height - Relay | 1.1 in |
Overall Depth | 0.2 in |
Body Depth | 0.2 in |
Body Width | 0.19 in |
Body Height | 0.59 in |
Details
Description
Solid State Relay, Coil Voltage 3 to 12V DC, Contact Form SPST-NO, Current Rating 0.1 A, Electrical Connection Pins, Mounting Style Socket, Body Depth 0.2 in, Body Height 0.59 in, Body Width 0.19 in, Input Voltage 3 to 12V DC, Maximum Operating Temperature 176 Degrees F, Maximum Switching Voltage 1V DC, Minimum Operating Temperature -4 Degrees F, Minimum Switching Voltage 3V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40GD)
- CAROL Cord, 12/3 SOOW 600V-Blk-250 RL (02725.35T.01)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- SCHNEIDER ELECTRIC 6A, 4-32VDC In / 24-280 VAC Out 1-Phase Solid State Relays (SSM1A16BD)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D312BD)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 6A (SSM1A16BDR)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 6A (SSM1A16F7)
- SCHNEIDER ELECTRIC 6A 4-32VDC 1-Phase Solid State Relays (SSM1D26BD)
- CRYDOM Solid State Relay, 90 to 140VAC, 25A (CTRB6025)
- Schneider Electric Solid State Relays