Schneider Electric

Tower Light Module Steady, 240V, 70mm, Grn


product price: $68.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards UL, CSA, IEC
  • Voltage 240V AC
  • Diameter 70 mm
  • Housing Material ABS, Polycarbonate
  • Watts 10 W
See all product information

Product Information

Dimensions

Diameter 70 mm
Height 63 mm

Details

Item Tower Light Module Steady
Standards UL, CSA, IEC
Voltage 240V AC
Housing Material ABS, Polycarbonate
Watts 10 W
NEMA Rating 12, 4X
Lighting Technology LED
Current Drawn 0.030A
For Use With XVP Series Tower Lights. Lamp for BA 15d Base or LED Not Included
Mounting Screw Clamp
Operating Temp. -13 Degrees to 131 Degrees F
Lamp Type Incandescent or LED
Color Green
Flashes per Minute Steady
Tower Light Series XVP
Rating NEMA 4X/12
Lens Material Polycarbonate
Lens Design Cylinder
Lamp Watts 10.0 W

Description

Tower Light Series XVP, Voltage 240V AC, Tower Light Color Green, Diameter 70 mm, NEMA Rating 12, 4X, Lighting Technology LED, Steady Flashes per Minute, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL, CSA, IEC, Current Drawn 0.030A, Watts 10 W, Height 63 mm, For Use With XVP Series Tower Lights. Lamp for BA 15d Base or LED Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.