Schneider Electric

Trmnl Blk, Screw Clmp Tech Pssthrgh


product price: $1.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps 20 A
  • Max. Wire Size 12 AWG
  • Min. Wire Size 26 AWG
  • Voltage 600V AC
  • Number of Poles 1
See all product information

Product Information

Dimensions

Max. Wire Size 12 AWG
Min. Wire Size 26 AWG
Channel Size 35mm
Height 1.87 in
Depth 1.88 in
Width 0.21 in
Length 47.7 mm
For Channel Rail Size 35mm
Overall Width 0.2 in
Strip Length 11/32 in
Overall Length 1.88 in
Termination Screw Size M3
For Minimum Wire Size 26 AWG
For Maximum Wire Size 12 AWG
Overall Depth 1.88 in
Wire Stripping Length 9 mm

Details

Item Terminal Block
Amps 20 A
Voltage 600V AC
Number of Poles 1
Number of Connections 2
Terminal Type Pass-Through
Color Gray
Block Material Polyamide 6/6
Mounting Type DIN
6-Pole Jumpers No. Modelo NSYTRAL25
Temp. Range -76 Degrees to 266 Degrees F
Standards ATEX, CSA, DNV, EAC, GL, IECEx, LR, UL, VDE
2-Pole Jumpers 23NY19
Connection Type Screw Clamp
Pieces per Foot 57
End Barrier 23NY30
Material polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
2-Pole Jumper Compatibility 23NY19
Circuit Protection Type None
6-Pole Jumper Compatibility Mfr. No. NSYTRAL25
Terminal Block Type Pass-Through
Housing Color Gray
Maximum Voltage 1,000 V AC
Housing Material Polyamide 6/6
Minimum Operating Temperature -40 Degrees F
RoHS Compliant Yes
End Barrier Compatibility 23NY25
Torque 5 lb-in
Termination Style Screw
Current 20 A
For Conductor Type Solid, Stranded
For Conductor Material Copper
UL 94 Flammability Rating V-0
Maximum Operating Temperature 266 Degrees F
Compatible Manufacturer Model Number NSYSDR200BD, NSYTRAAB35, NSYTRAABV35, NSYTRAATM1, NSYTRAATP1, NSYTRAC22, NSYTRAC22BL, NSYTRACS2, NSYTRAFT, NSYTRAL210, NSYTRAL210BL, NSYTRAL210GR, NSYTRAL22, NSYTRAL220, NSYTRAL23, NSYTRAL24, NSYTRAL25, NSYTRAP22, NSYTRAP22BL, NSYTRASB4
Number of Tiers 2
Terminal Material Copper
[Ue] Rated Operational Voltage 1000 V EN/IEC 60947-7-1 || 600 V CSA || 690 V ATEX Exe II Ex II 2 GD || 600 V cURus
Mounting Mode clip-on
Product Compatibility Spacial enclosures
Device Short Name TRV
Connections - Terminals 1 x screw terminal upstream M3) || 1 x screw terminal downstream M3)
Number Of Terminals 2
Surface Resistance 1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Dielectric Loss 0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Number Of Measurement Input 2
Accessory / Separate Part Category connection accessory
Dielectric Strength 1000 V IEC 60243-1
Resistivity 10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Connection Position sideways
Tightening Torque 0.5-0.6 N.m
Tool Type connection screwdriver || disconnection screwdriver
Product Name Linergy TR
Range Linergy
Flame Retardance V0 0.8 mm UL 94
Nominal Cross Section 2.5 mm²
Range Compatibility Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys || Thalassa Thalassa TBP || Thalassa Thalassa TBS
Cable Cross Section 0.14-4 mm², solid with cable end || 0.2-2.5 mm², flexible with cable end || 0.14-4 mm², solid without cable end || 0.14-4 mm², flexible without cable end
Product Certifications LR || EAC || VDE || cURus || DNV || CSA || IEC-Ex || ATEX || GL
Creep Resistance 500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Line Rated Current 24-24 A EN/IEC 60947-7-1 || 22-22 A ATEX Exe II Ex II 2 GD || 20-20 A cURus || 20-20 A CSA
Product Or Component Type terminal block
Terminal Block Level 1
Dielectric Constant 3.7 at 1 MHz
Ambient Air Temperature For Operation -40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21

Description

Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 20 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 12 AWG, Housing Color Gray, Maximum Voltage 1,000 V AC, Mounting Type DIN, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, Overall Depth 1.88 in, Overall Length 1.88 in, Overall Width 0.2 in, Standards ATEX, CSA, DNV, EAC, GL, IECEx, LR, UL, VDE, Terminal Block Type Pass-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.