Zoro Homepage

CAD Viewer & Download Files

Universal Plug-In Relay, 120 VAC, 120V AC Coil Volts, 2 C/O

  • Mfr # RUMC22F7

  • Zoro # G1012460

CAD Available

product price: $14.75
/ea

Key Features

CAD Drawing
Base Shape
Octal
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
10A @ 250V AC
Contact Rating (DC)
10A @ 28V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUMC22F7
Zoro #
G1012460
UPC #
-
Country of Origin
China

Details

Item
Plug-In Relay
Base Shape
Octal
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
10A @ 250V AC
Contact Rating (DC)
10A @ 28V DC
Standards
EN/IEC 61810-1; UL 508 C22.2 No 14; EAC
Power Consumption - Relay
3 VA
Contact Material
AgNi
Features
Lockable Test Button; Status LED
Operating Temp. Range
-40-55°C
Switching Power
Max 2500 VA/280 W; Min 170 mW 10 mA, 17 V
Operating Time
20 ms at nominal voltage
Protection Category
RT I
Switching Voltage
250 V IEC
Dielectric Strength
1500 V AC between contacts with micro disconnection; 2500 V AC between coil and contact with reinforced; 2000 V AC between poles with basic
Coil Resistance
1700 Ohm
Series
RUM; Universal
Pin Shape
cylindrical
CAD Available
Yes

Description

Universal Plug-In Relay,120 VAC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.