Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630D15N4US
  • Zoro # G822731004

product price: 
$
4,741.99
/ea
Free Shipping & Returns

Key Features

Torque Application
Constant Torque, Variable Torque
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Output Current - Maximum
31.7 A
Input Phase
Three
Number of Outputs - Analog
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D15N4US
Zoro #
G822731004
UPC #
-
Country of Origin
United States
Torque Application
Constant Torque, Variable Torque
Item
Variable Speed Drive
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Output Current - Maximum
31.7 A
Input Phase
Three
Number of Outputs - Analog
2
Line Contactor Design
With Line Contactor
Adjustable Acceleration Time
0.01 to 9999 sec
Output Frequency - Maximum
500 Hz
Start/Stop Control
Programmable
IP Rating
IP21
Number of Inputs - Digital
8
Series
Altivar Process ATV600
Output Power - Kilowatt - Maximum
11 kW, 15 kW
Input Frequency
60/50 Hz
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Input Type
Analog, Digital
Adjustable Deceleration Time
0.01 to 9999 sec
Style
Chassis
Output Horsepower
15 hp, 20 hp
Color
Black/Green
Input Voltage
380-480V AC
Number of Outputs - Digital
0
Includes Brake Chopper
No
Output Phase
Three
Includes Communication Port
Yes
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Dynamic Braking
No
Output Voltage
380-480V AC
Includes EMI Filter
Yes
Includes Ethernet Port
Yes
Bypass Design
No Bypass
Output Frequency - Minimum
0.1 Hz
Output Type
Analog, Digital, Relay
Control Type
PLC
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Accepts External Control Inputs
Yes
Number of Outputs - Relay
3
Application
Process and Utilities
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Depth
232 mm
Overall Width
211 mm
Overall Height
546 mm

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.