Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U55S6C
  • Zoro # G7659257

product price: 
$
1,256.99
/ea
Free Shipping & Returns

Key Features

Adjustable Deceleration Time
0 to 6,000 sec
Height
9.13 in
Output Voltage
600V AC
Output Frequency Range
0.1 to 599 Hz
Key Pad Lockout
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U55S6C
Zoro #
G7659257
UPC #
785901706021
Country of Origin
Indonesia
Adjustable Deceleration Time
0 to 6,000 sec
Output Voltage
600V AC
Output Frequency Range
0.1 to 599 Hz
Key Pad Lockout
Yes
Adjustable Acceleration Time
0 to 6,000 sec
Max. Output Amps
9 A
Max. HP
7.5 hp
With Bypass / No Bypass
No Bypass
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Torque @ 1 Hz
1.5
Dynamic Braking
No
Control Type
Keypad, Remote, Terminal, Network
Starting Torque
1.5
Display Type
LED
With Line Contactor / No Line Contactor
No Line Contactor
Displays
LED
Item
Variable Frequency Drive
Input Frequency
60/50 Hz
Output Phase AC
Three
Input Phase AC
Three
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases And Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Digital Readout
Output Frequency, Output Current, Output Voltage
Start/Stop Control
Programmable
For Use With
three-phase Asynchronous, Synchronous Motors
Input Voltage
600V AC
Control Method
Keypad, Remote, Terminal, Network
Enclosure
Open
Enclosure Rating
NEMA 1
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(1) Analog; (3) Discrete
Output Voltage Range
525V AC to 600V AC
Output Type
Analog
Ethernet Port Included
No
Input Voltage Range
460 to 660V AC
Maximum Output Current
9 A
Input Type
Analog, Digital
Number of Inputs
(3) Analog; (7) Discrete
Color
Black
Brake Chopper Included
Yes
Series
Altivar 320
Application
Complex Machines
Style
Compact
Maximum Output Power
7 1/2 hp
Output Phase
Three
Number of Inputs - Analog
3
Includes Brake Chopper
Yes
Includes Ethernet Port
No
Output Current - Maximum
9 A
Input Phase
Three
IP Rating
IP20
NEMA Rating
NEMA 1
Line Contactor Design
No Line Contactor
Output Frequency - Minimum
599 Hz
Output Frequency - Maximum
0.1 Hz
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Output Horsepower
7 1/2 hp
Number of Outputs - Analog
1
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Height
9.13 in
Depth
6.69 in
Width
5.9 in
Overall Width
6 in
Overall Depth
7 in
Overall Height
9 1/4 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 9 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.