Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U55N4W
  • Zoro # G713302405

product price: 
$
1,672.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60/50 Hz
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Display Type
LED
Control Method
Remote
Control Type
Remote Keypad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U55N4W
Zoro #
G713302405
UPC #
3606489548544
Country of Origin
United States
Input Frequency
60/50 Hz
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Display Type
LED
Control Method
Remote
Control Type
Remote Keypad
With Bypass / No Bypass
No Bypass
Digital Readout
Output Current; Output Frequency; Output Voltage
Displays
LED
Input Voltage
500V AC
Input Phase AC
Three
Dynamic Braking
Yes
Enclosure
Totally Enclosed
With Line Contactor / No Line Contactor
With Line Contactor
Item
Variable Frequency Drive
Output Voltage
500V AC
Output Phase AC
Three
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Output Frequency Range
0.599 kHz
Start/Stop Control
Programmable
Output Type
Analog, Digital
Brake Chopper Included
Yes
Application
Complex Machines
Output Voltage Range
380V AC to 500V AC
Input Voltage Range
380V AC to 500V AC
Ethernet Port Included
Yes
Maximum Output Current
14.3 A
Enclosure Rating
IP66
Series
ATV320
Number of Outputs
(1) Analog, (3) Digital
Number of Inputs
(3) Analog, (7) Digital
Input Type
Analog, Digital
Color
Black/Green
Maximum Output Power
7 1/2 hp
Torque Application
Constant Torque, Variable Torque
Style
Compact
Output Phase
Three
Number of Outputs - Digital
3
Includes Brake Chopper
Yes
Output Frequency - Maximum
0.599 Hz
IP Rating
IP66
Number of Inputs - Analog
3
Number of Outputs - Analog
1
Output Frequency - Minimum
0.599 Hz
Output Current - Maximum
14.3 A
Output Horsepower
7 1/2 hp
Includes Ethernet Port
Yes
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Product Type
Variable Frequency Drive
Input Phase
Three
Number of Inputs - Digital
7
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
12 5/8 in
Overall Height
20 1/2 in
Overall Depth
11 3/4 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 14.3 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.