Variable Frequency Drive, Black/Green

  • Mfr # ATV950D55N4EU
  • Zoro # G613302383
product price: 
$
13,549.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Start/Stop Control
Programmable
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Voltage
480V AC
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV950D55N4EU
Zoro #
G613302383
UPC #
3606481284518
Country of Origin
China
Start/Stop Control
Programmable
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Voltage
480V AC
Adjustable Acceleration Time
0.01 to 9,999 sec
Item
Variable Frequency Drive
Output Phase AC
Three
Control Method
1 RJ45; 2 RJ45
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Phase AC
Three
Dynamic Braking
Yes
Control Type
1 RJ45; 2 RJ45
Enclosure
Totally Enclosed
With Line Contactor / No Line Contactor
With Line Contactor
Output Frequency Range
599 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Voltage
480V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(10) Digital, (3) Analog
Output Voltage Range
380V AC to 480V AC
Output Type
Analog, Digital
Application
Industrial
Ethernet Port Included
Yes
Number of Outputs
(2) Analog, (2) Digital
Input Type
Analog, Digital
Input Voltage Range
380V AC to 480V AC
Brake Chopper Included
Yes
Series
ATV950
Style
Compact
Color
Black/Green
Maximum Output Current
106 A
Enclosure Rating
NEMA 12
Maximum Output Power
75 hp
Line Contactor Design
With Line Contactor
Input Phase
Three
Includes Brake Chopper
Yes
Bypass Design
No Bypass
Includes Ethernet Port
Yes
Output Frequency - Minimum
599 Hz
Number of Inputs - Analog
3
Output Current - Maximum
106 A
Output Frequency - Maximum
599 Hz
Product Type
Variable Frequency Drive
Output Horsepower
75 hp
Number of Outputs - Analog
2
Number of Outputs - Digital
2
Output Phase
Three
Number of Inputs - Digital
10
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
49 1/4 in
Overall Depth
17 1/8 in
Overall Width
13 5/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 75 hp, Maximum Output Current 106 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating NEMA 12

Ratings & reviews