Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U04M2WS
  • Zoro # G113328296

product price: 
$
575.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Input Phase AC
Single
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Control Type
Remote Keypad
Input Voltage
240V AC
With Line Contactor / No Line Contactor
With Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U04M2WS
Zoro #
G113328296
UPC #
3606489548575
Country of Origin
Indonesia
Input Phase AC
Single
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Control Type
Remote Keypad
Input Voltage
240V AC
With Line Contactor / No Line Contactor
With Line Contactor
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Frequency Range
0.599 kHz
Display Type
LED
Item
Variable Frequency Drive
Dynamic Braking
Yes
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Displays
LED
Control Method
Remote
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Output Phase AC
Single
Output Voltage
240V AC
Input Frequency
60/50 Hz
Enclosure
Totally Enclosed
Output Voltage Range
200V AC to 240V AC
Enclosure Rating
IP65
Input Type
Analog, Digital
Application
Complex Machines
Maximum Output Current
3.3 A
Brake Chopper Included
Yes
Series
ATV320
Number of Outputs
(1) Analog, (3) Digital
Ethernet Port Included
Yes
Number of Inputs
(3) Analog, (7) Digital
Input Voltage Range
200V AC to 240V AC
Output Type
Analog, Digital
Color
Black/Green
Style
Compact
Maximum Output Power
11/20 hp
Torque Application
Constant Torque, Variable Torque
Output Current - Maximum
3.3 A
Output Horsepower
11/20 hp
Output Frequency - Minimum
0.599 Hz
Output Frequency - Maximum
0.599 Hz
Line Contactor Design
With Line Contactor
Number of Inputs - Analog
3
Includes Brake Chopper
Yes
Input Phase
Single
Output Phase
Single
Number of Outputs - Analog
1
Product Type
Variable Frequency Drive
IP Rating
IP65
Bypass Design
No Bypass
Number of Outputs - Digital
3
Includes Ethernet Port
Yes
Number of Inputs - Digital
7
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
9 7/8 in
Overall Depth
7 1/8 in
Overall Height
13 3/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 11/20 hp, Maximum Output Current 3.3 A, Output Voltage 240V AC, Output Phase AC Single, Output Frequency Range 0.599 kHz, Enclosure Rating IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.